Beli Pneumatic Pressure Calibrator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  2. NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp329.900

    NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  3. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  4. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  5. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  6. FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
  7. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  8. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  9. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  10. FLUKE Pressure Gauge (Absolute)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Absolute)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
    atribut:
    • Range (psi): 0 to 100
    • Range (bar): 0 to 6.9 (absolute)
    • Resolution (psi): 0.01
    • Resolution (bar): 0.0001
    • Accuracy (%): ±0.05 of range
    • Burst Pressure (psi): 400
    • Burst Pressure (bar): 27
  11. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  12. NAGANO KEIKI Pressure Gauge Normal Type D Frame/Embedded Type 60 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    NAGANO KEIKI Pressure Gauge Normal Type D Frame/Embedded Type 60 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.
    atribut:
    • Connection size: G1 / 4B
    • Type: Standard type pressure gauge (for indoor use)
    • Material Co., Ltd.: CA203
    • Outer Diameter (mm): 60
    • Case Shape: D type embedded type
  13. MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    43%
    Mulai

    Rp449.900

    MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  14. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    38%
    Mulai

    Rp1.599.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  15. FLUKE Pneumatic Test Pump Kit
    Mulai

    Rp40.999.900

    FLUKE Pneumatic Test Pump Kit
    atribut:
    • pressure up to (psi): 600
  16. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  17. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.799.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  18. FLUKE Pneumatic Test Pump
    Mulai

    Rp30.999.900

    FLUKE Pneumatic Test Pump
    atribut:
    • pressure up to (psi): 13 to 600
  19. YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.699.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  20. FESTO Pressure Sensor SDE5 Series
    Mulai

    Rp1.799.900

    FESTO Pressure Sensor SDE5 Series
    atribut:
    • Ambient Temperature (°C): 0 - 50
Daftar Harga Pneumatic Pressure Calibrator Terbaru October 2026
FLUKE Pressure CalibratorRp68.999.900
NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)Rp329.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Rp409.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp41.999.900
monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp149.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
TECHCROFT Pressure Gauge GSS63Rp929.900
FLUKE Pressure Gauge (Absolute)Rp41.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)